X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1220BS "Beckett" Mini Pendant

Item: MP1220BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/2"
Width 8-3/5"
Overall Height 65-1/2"
Canopy Size 6-1/4
Backplate Dimension 5 1/4'' Diameter x 1 1/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Soft White
Shade Material Glass
Wire Length 96"
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 5 lbs