X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1216HTBZ "Perry" Mini Pendant

Item: MP1216HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $100.05 (Pricing is for Heritage Bronze)



Details and Dimensions

Height 7-1/5"
Width 7-1/4"
Canopy Size 5
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etch
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Construction Steel
Weight 5 lbs