X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1144DBZ "Parker Place" Mini Pendant

Item: MP1144DBZ
Finish: Dark Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/4"
Width 8"
Overall Height 54-3/4"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etched
Shade Material Glass
Shade Dimension Height: 54-3/4
Wire Length 180"
Downrod Length 42''
Switch Type 0
Suitable Installation Dry
Voltage 120V
Weight 7 lbs