Feiss MP1144BS "Parker Place" Mini Pendant
| Item: | MP1144BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.10 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 11-1/4" |
| Width | 8" |
| Overall Height | 54-3/4" |
| Canopy Size | 5-1/2 |
| Backplate Dimension | 5 1/2'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Height: 54-3/4 |
| Wire Length | 180" |
| Downrod Length | 42'' |
| Switch Type | 0 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Additional Information | Fixture includes 3 12'' stems and 1 6'' stem, stem- steel |


