Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MP1120BRB "Somerset" Mini Pendant

Item: MP1120BRB
Finish: British Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19-1/4"
Width 5-3/4"
Overall Height 64"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Dark Cream Scavo
Shade Material Glass
Wire Length 180"
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs