X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1117BS "Barrington" Mini Pendant

Item: MP1117BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $84.00

Price: $56.03 (Pricing is for Brushed Steel)



Details and Dimensions

Height 6"
Width 8"
Overall Height 51"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 180"
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Additional Information Fixture includes 3 12'' stems and 1 6'' stem, stem- stainless steel