X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1114WAL "Drawing Room" Mini Pendant

Item: MP1114WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 9"
Overall Height 52"
Canopy Size 5/1/2002
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Snow Scavo
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Weight 5 lbs