X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1113ORB "American Foursquare" Mini Pendant

Item: MP1113ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 5"
Overall Height 50"
Backplate Dimension 5'' W x 5'' H
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Exacavation
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Weight 5 lbs