Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MP1071CB "Tuscan Villa" Mini Pendant

Item: MP1071CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 26"
Width 9-1/2"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Alabaster
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Voltage 120V
Weight 20 lbs