X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOLPL7411GBZ "Mc Coy" Outdoor Hanging Lantern

Item: MOLPL7411GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 10-1/2"
Canopy Size 5-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Cream Gloss
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Voltage 120V
Construction Steel
Weight 7 lbs
Wire Length 180"
Wire Color Brown