X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOLPL7408GBZ "Mc Coy" Post Light

Item: MOLPL7408GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment

List Price: $397.50

Price: $265.00



Details and Dimensions

Height 20-1/2"
Width 10-1/2"
Post Included Yes
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Voltage 120V
Glass Type Cream Gloss
Shade Material Glass
Suitable Installation Wet
Construction Steel
Weight 8 lbs
Wire Color Black / White
Wire Length 12"