X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOLPL7402GBZ "Mc Coy" Outdoor Entrance Wall Light

Item: MOLPL7402GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment

List Price: $388.50

Price: $259.00



Details and Dimensions

Height 18-1/8"
Width 10-1/2"
Extension From Wall 8-3/4"
Backplate Dimension 5-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Cream Gloss
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 6 lbs
Wire Color Black / White
Wire Length 8"