X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9408GBZ "Mc Coy" Post Light

Item: MOL9408GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 12"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Cream Gloss
Shade Material Glass
Suitable Installation Wet
Construction Steel
Weight 6 lbs
Wire Color Black / White
Wire Length 12"