X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9402GBZ "Mc Coy" Outdoor Entrance Wall Light

Item: MOL9402GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-3/8"
Width 9-1/8"
Extension From Wall 7-3/4"
Backplate Dimension 5-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Cream Gloss
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 5 lbs
Wire Color Black / White
Wire Length 8"