X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9208CN "Menlo Park" Post Light

Item: MOL9208CN
Finish: Cinnamon
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-3/4"
Diameter 10-1/8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear
Shade Material Glass
Suitable Installation Wet
Construction Steel
Weight 10 lbs
Wire Color Black / White
Wire Length 12"