X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9204CN "Menlo Park" Outdoor Entrance Wall Light

Item: MOL9204CN
Finish: Cinnamon
Online Availability: Available for immediate shipment

List Price: $613.50

Price: $409.00 (Pricing is for Cinnamon)



Details and Dimensions

Height 19"
Diameter 11-1/8"
Extension From Wall 12"
Backplate Dimension 8-5/8'' x 5-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Scavo
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 14 lbs
Wire Color Black / White
Wire Length 8"