X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9202CN "Menlo Park" Outdoor Entrance Wall Light

Item: MOL9202CN
Finish: Cinnamon
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/4"
Diameter 10-1/8"
Extension From Wall 10-7/8"
Backplate Dimension 8-5/8'' x 5-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Scavo
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 11 lbs
Wire Color Black / White
Wire Length 8"