X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL9201CN "Menlo Park" Outdoor Entrance Wall Light

Item: MOL9201CN
Finish: Cinnamon
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $469.50

Price: $313.16 (Pricing is for Cinnamon)



Details and Dimensions

Height 14-7/8"
Width 8-3/4"
Extension From Wall 9-3/8"
Backplate Dimension 7-1/8'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Scavo
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 8 lbs
Wire Color Black / White
Wire Length 8"