X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL9111OLC "Dockyard" Outdoor Hanging Lantern

Item: MOL9111OLC
Finish: Oil Can
Online Availability: Available for immediate shipment

List Price: $531.00

Price: $354.00



Details and Dimensions

Height 17-3/4"
Width 9-1/8"
Canopy Size 6-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs
Chain Length 60"
Wire Length 180"
Wire Color Brown