X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9109OLC "Dockyard" Outdoor Hanging Lantern

Item: MOL9109OLC
Finish: Oil Can
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-1/8"
Width 6-3/4"
Canopy Size 6-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs
Chain Length 60"
Wire Length 15"
Wire Color Brown