X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9102OLC "Dockyard" Outdoor Entrance Wall Light

Item: MOL9102OLC
Finish: Oil Can
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 9-1/8"
Extension From Wall 10-1/2"
Backplate Dimension 6-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 5 lbs
Wire Color Black / White
Wire Length 8"