Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL9100OLC "Dockyard" Outdoor Entrance Wall Light

Item: MOL9100OLC
Finish: Oil Can
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-3/8"
Width 5-5/8"
Extension From Wall 6-5/8"
Backplate Dimension 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 3 lbs
Wire Color Black / White
Wire Length 8"