X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9004RSZ "Redding Station" Outdoor Entrance Wall Light

Item: MOL9004RSZ
Finish: Restoration Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-5/8"
Width 15"
Extension From Wall 16-5/8"
Backplate Dimension 7-7/8'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 3 lbs
Wire Color Black / White
Wire Length 8"