X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8904RSZ "Redding Station" Outdoor Hanging Lantern

Item: MOL8904RSZ
Finish: Restoration Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-7/8"
Diameter 12"
Canopy Size 5-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 3 lbs
Chain Length 60"
Wire Length 180"
Wire Color Black