Feiss MOL8511SBR "Wright House" Outdoor Hanging Lantern
| Item: | MOL8511SBR |
| Finish: | Sorrel Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.06
Details and Dimensions
| Height | 12-1/4" |
| Width | 7-7/8" |
| Canopy Size | 4 3/4'' Diameter x 0-7/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Damp |
| Construction | Aluminum |
| Weight | 7 lbs |
| Chain Length | 60" |
| Wire Length | 180" |
| Wire Color | Brown |


