Feiss MOL8508SBR "Wright House" Post Light
| Item: | MOL8508SBR |
| Finish: | Sorrel Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.07
Details and Dimensions
| Height | 16-1/8" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 7 lbs |


