Feiss MOL8501SBR "Wright House" Outdoor Entrance Wall Light
| Item: | MOL8501SBR |
| Finish: | Sorrel Brown |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.05
Details and Dimensions
| Height | 12-1/2" |
| Width | 7-7/8" |
| Extension From Wall | 9-3/16" |
| Backplate Dimension | 4-1/2'' Width x 6-1/2'' Height |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 6 lbs |


