X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL8211STC "Chelsea Harbor" Outdoor Ceiling Mounted Light

Item: MOL8211STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment

List Price: $339.00

Price: $226.00



Details and Dimensions

Height 18-9/16"
Width 5-3/4"
Overall Height 78-9/16"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Chain Length 60"
Wire Length 180"