X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8208STC "Chelsea Harbor" Post Light

Item: MOL8208STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-5/8"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet