X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8207STC "Chelsea Harbor" Post Light

Item: MOL8207STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment

List Price: $339.00

Price: $226.00



Details and Dimensions

Height 22"
Width 5-3/4"
Post Included No
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 120V
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet