X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8202STC "Chelsea Harbor" Outdoor Entrance Wall Light

Item: MOL8202STC
Finish: Storm Cloud
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 7"
Extension From Wall 9-1/16"
Backplate Dimension 4-1/2'' W x 12'' H x 5/8'' D
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Mounting Options Down Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V