X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8201STC "Chelsea Harbor" Outdoor Entrance Wall Light

Item: MOL8201STC
Finish: Storm Cloud
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/8"
Width 5-3/4"
Backplate Dimension 4-1/2'' W x 10-1/16'' H x 11/16'' D
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Mounting Options Down Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V