X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL8200STC "Chelsea Harbor" Outdoor Entrance Wall Light

Item: MOL8200STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $288.00

Price: $192.10



Details and Dimensions

Height 16-3/16"
Width 4-3/4"
Extension From Wall 7-1/16"
Backplate Dimension 4-1/2'' W x 8-1/8'' H x 1/2'' D
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Mounting Options Down Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V