X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8113STC "Chelsea Harbor" Outdoor Ceiling Mounted Light

Item: MOL8113STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment

List Price: $247.50

Price: $165.00



Details and Dimensions

Height 5-7/8"
Width 11"
Canopy Size 10'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Lamp Type A19
UL Listed Yes