Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL8111STC "Chelsea Harbor" Outdoor Hanging Lantern

Item: MOL8111STC
Finish: Storm Cloud
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18-9/16"
Width 5-3/4"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Chain Length 60"
Wire Length 180"
UL Listed Yes