X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8102STC "Chelsea Harbor" Outdoor Entrance Wall Light

Item: MOL8102STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 7"
Extension From Wall 9-1/16"
Backplate Dimension 4-1/2 W x 12'' H x 11/16'' D
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Mounting Options Down Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
UL Listed Yes