X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8101STC "Chelsea Harbor" Outdoor Entrance Wall Light

Item: MOL8101STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-1/8"
Width 5-3/4"
Extension From Wall 7-7/8"
Backplate Dimension 4 1/2'' W x 10 1/16'' H
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Mounting Options Down Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
UL Listed Yes