Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL7613ES "Dakota" Outdoor Ceiling Mounted Light

Item: MOL7613ES
Finish: Espresso
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $258.00

Price: $172.09 (Pricing is for Espresso)

Details and Dimensions

Height 5"
Width 14"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Voltage 120V
Construction Steel
Weight 7 lbs
Energy Star No