Feiss MOL7611ES "Dakota" Outdoor Hanging Lantern
| Item: | MOL7611ES |
| Finish: | Espresso |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $272.14
Details and Dimensions
| Height | 23" |
| Width | 9-1/2" |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Aged Oak |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 12 lbs |
| Chain Length | 60" |


