Feiss MOL7604ES "Dakota" Outdoor Entrance Wall Light
| Item: | MOL7604ES |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $151.08 (Pricing is for Espresso)
Details and Dimensions
| Height | 17" |
| Width | 6-1/4" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 9-1/8'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Aged Oak |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 6 lbs |


