Feiss MOL7602ES "Dakota" Outdoor Entrance Wall Light
| Item: | MOL7602ES |
| Finish: | Espresso |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $293.15 (Pricing is for Espresso)
Details and Dimensions
| Height | 24-3/4" |
| Width | 9-1/2" |
| Extension From Wall | 11" |
| Backplate Dimension | 12-1/2'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Aged Oak |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 13 lbs |


