Feiss MOL7601ES "Dakota" Outdoor Entrance Wall Light
| Item: | MOL7601ES |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $182.09
Details and Dimensions
| Height | 20-3/4" |
| Width | 7-3/4" |
| Extension From Wall | 9-1/4" |
| Backplate Dimension | 4-1/2'' x 11-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Aged Oak |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 10 lbs |


