Feiss MOL7600ES "Dakota" Outdoor Entrance Wall Light
| Item: | MOL7600ES |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $112.56
Details and Dimensions
| Height | 13-1/4" |
| Width | 4-3/4" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 4-1/2'' x 7-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Aged Oak |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 3 lbs |


