X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL6012WAL "Baton Rouge"

Item: MOL6012WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 13"
Overall Height 87"
Canopy Size "6-1/2"" Diameter"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Gold Luster Tinted
Suitable Installation Wet
Voltage 120V
Weight 20 lbs
Chain Length 60"
Wire Length 180"