X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL6004WAL "Baton Rouge" Outdoor Entrance Wall Light

Item: MOL6004WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $1,381.50

Price: $921.00



Details and Dimensions

Height 30"
Width 12"
Extension From Wall 18"
Backplate Dimension 5-1/2'' x 21''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Gold Luster Tinted
Suitable Installation Wet
Voltage 120V
Weight 23 lbs