X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL6001WAL "Baton Rouge" Outdoor Entrance Wall Light

Item: MOL6001WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 7-1/2"
Extension From Wall 9"
Backplate Dimension 8'' x 4-7/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Gold Luster Tinted
Suitable Installation Wet
Voltage 120V
Weight 5 lbs