X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5904CB "Martinsville" Outdoor Entrance Wall Light

Item: MOL5904CB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20"
Width 12"
Extension From Wall 13"
Backplate Dimension 12'' x 15''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs