Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5901CB "Martinsville" Outdoor Entrance Wall Light

Item: MOL5901CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $184.50

Price: $123.06 (Pricing is for Corinthian Bronze)

Details and Dimensions

Height 14-1/2"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 10'' x 5''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 3 lbs