Feiss MOL5900CB "Martinsville" Outdoor Entrance Wall Light
| Item: | MOL5900CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.03 (Pricing is for Corinthian Bronze)
Details and Dimensions
| Height | 10-3/4" |
| Width | 6-1/4" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 7'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 2 lbs |


