X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5702BK "Woodside Hills" Outdoor Entrance Wall Light

Item: MOL5702BK
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 9-3/4"
Extension From Wall 14-1/2"
Backplate Dimension 4-1/2'' x 12''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs